Skip Content
STOP PARKING BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP PARKING BLUE

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1790B
  • Mfr. Model # 1790B
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 1979
  • Shipping Weight 14.75 lbs

Product Details

Eagle Parking Stops, designed with safety and durability in mind, eliminate the need for seasonal painting. Flexible enough to fit parking lot contours - the rugged high density polyethylene are weather and chemical resistant. High visibility yellow provi

Technical Specs

  • Colour Blue
  • Height 4"
  • Item Parking Curb
  • Length 72"
  • Width 8"
  • Includes (3) Anchor Spikes
  • Number of Holes 3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list