Skip Content
STOP + KEEPER USE W/POLYMER PARTITI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP + KEEPER USE W/POLYMER PARTITI

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEN8
  • Mfr. Model # 3PEN8
  • UNSPSC # 30181508
  • CATALOGUE PAGE # 1760
  • Shipping Weight 0.24 lbs

Technical Specs

  • For Use On 1" thick solid plastic polymer pilaster only
  • For Use With Polymer Partition
  • Height 2"
  • Includes Fasteners
  • Item Stop And Keeper, Outswing Door
  • Material of Construction Zamac
  • Width 2"
  • Color/Finish Bright
  • Type -
  • Used For Polymer Door
  • Fastener Type Theft Resistant
  • Thickness 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list