Skip Content
STOP DOOR WEDGE RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STOP DOOR WEDGE RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNN8
  • Mfr. Model # 1XNN8
  • UNSPSC # 31162804
  • CATALOGUE PAGE # 1116
  • Shipping Weight 0.26 lbs

Product Details

Rubber door wedge, gray, Slide under door to hold it in a open position. 6-1/8 inches L x 1-7/8 inches H.

Technical Specs

  • Height 1-13/16"
  • Length 6"
  • Item Rubber Door Wedge, Gray
  • Material Rubber
  • Width 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list