Skip Content
STOP CONVEYOR ANGLED 38IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP CONVEYOR ANGLED 38IN

ASHLAND CONVEYOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GY62
  • Mfr. Model # 4GY62
  • UNSPSC # 24101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Material 1 1/2" x 1 1/2" Steel Angle Iron
  • For Use With All gravity conveyors up to 36" BF. NOT FOR USE WITH POWERED CONVEYORS
  • Item Angle End Stop
  • Includes Hardware
  • Overall Length (Ft.) -
  • Overall Height (In.) 1-1/2
  • Mounting Bolt On
  • Flange Size (In.) 1-1/2
  • Width (In.) 38
  • Type -
  • Radius (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list