Skip Content
STOP CAR RECYCLED PLASTIC 48L GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP CAR RECYCLED PLASTIC 48L GRAY

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCSS48G
  • Mfr. Model # CSS48G
  • UNSPSC # 95121644
  • CATALOGUE PAGE # 1979
  • Shipping Weight 20.0 lbs

Product Details

Length 48" to 48-1/4", Height 4" to 3-3/4", Width 6", Colour Gray, Material Plastic.

Technical Specs

  • Colour Gray
  • Height 4"
  • Length 47-5/8"
  • Item Car Stop
  • Number of Holes 2
  • Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list