Skip Content
STOP CAR RECYCLED PLASTIC 48L BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP CAR RECYCLED PLASTIC 48L BLUE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCSS48B
  • Mfr. Model # CSS48B
  • UNSPSC # 43202210
  • CATALOGUE PAGE # 1979
  • Shipping Weight 20.0 lbs

Product Details

Length 48" to 48-1/4", Height 4" to 3-3/4", Width 6", Colour Blue, Material Plastic.

Technical Specs

  • Item Car Stop
  • Colour Blue
  • Height 4"
  • Length 48"
  • Material Plastic
  • Type of Installation Asphalt, Concrete or Glue Down Hardware Kits
  • Width 6"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List