Skip Content
STOP CAR DELUXE PLASTIC 72L WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP CAR DELUXE PLASTIC 72L WHITE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCSS72W
  • Mfr. Model # CSS72W
  • UNSPSC # 43202210
  • CATALOGUE PAGE # 1979
  • Shipping Weight 29.0 lbs

Product Details

Length 70" to 70-1/2", Height 4" to 3-3/4", Width 6", Colour White, Material Plastic.

Technical Specs

  • Colour White
  • Item Car Stop
  • Height 4"
  • Length 70"
  • Number of Holes 3
  • Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list