Skip Content
STOP CAR DELUXE PLASTIC 72L BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP CAR DELUXE PLASTIC 72L BLUE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCSS72B
  • Mfr. Model # CSS72B
  • UNSPSC # 43202210
  • CATALOGUE PAGE # 1979
  • Shipping Weight 29.0 lbs

Product Details

Length 70" to 70-1/2", Height 4" to 3-3/4", Width 6", Colour Blue, Material Plastic.

Technical Specs

  • Colour Blue
  • Item Car Stop
  • Height 4"
  • Length 70"
  • Material Plastic
  • Width 6"
  • Type of Installation Asphalt, Concrete or Glue Down Hardware Kits
  • Number of Holes 3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List