Discontinued with Replacement
STOOL TWO STEP FOLDING STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STOOL TWO STEP FOLDING STEP

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBFG420903CYLND
  • Mfr. Model # FG420903CYLND
  • UNSPSC # 30191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.21 lbs
Suggested Replacement Product
STOOL TWO STEP FOLDING STEP

Your Price: NA

Technical Specs

  • Colour Gray
  • Item Step Stool
  • Material Plastic
  • Number of Steps 2
  • Load Capacity 300 lbs.
  • Overall Height 22-7/8"
  • Base Depth 22 7/8"
  • Closed Depth 5 1/8"
  • Top Step Height 22-7/8"
  • Step Stool Product Group Step Stand
  • Bottom Width 16"
  • Step Width 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list