STOOL STEP ROLLING GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STOOL STEP ROLLING GRAY

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSTEP17GY
  • Mfr. Model # STEP17GY
  • UNSPSC # 30191505
  • CATALOGUE PAGE # 2088
  • Shipping Weight 13.0 lbs

Product Details

Rolling step stool features a rubber step surface, spring loaded casters and a rubber ring around the base to provide the grip needed for a secure and safe stepping surface. Steel construction with gray powder coat finish. Easily assembles without need for tools. Meets or exceeds GSA standards.

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Includes Rubber Ring on Base
  • Item Rolling Step Stool
  • Material Steel and Rubber
  • Number of Steps 2
  • Load Capacity 500 lbs.
  • Standards GSA
  • Overall Height 17-1/8"
  • Base Depth 17-3/4"
  • Top Step Height 17-1/8"
  • Manufacturers Warranty Length 30 days
  • Net Weight 10.0 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list