Skip Content
STOOL, STANDARD W/MUSHROOM GLIDES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOOL, STANDARD W/MUSHROOM GLIDES

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVC3000P
  • Mfr. Model # 3000P
  • UNSPSC # 56112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Base Material Nylon
  • Assembled Unassembled
  • Colour Black
  • Features Seat Available in Polyurethane, Fabric or Vinyl, Base Styles Offered in Black Nylon, Polished Aluminium and Tubular Steel, Mid and Tall Height Ranges, Variety of Casters Available, Pneumatic Seat Height Adjustment, 360 Deg. Swivel.
  • Item Round Pneumatic Utility Stool
  • Overall Height 21"
  • Number of Casters 5
  • Seat Material Polyurethane
  • Standards ANSI/BIFMA
  • Caster Type Hard Floor Casters
  • Weight Capacity 300 lbs.
  • Caster Material Urethane Tread with Nylon Core
  • Seat Width 14"
  • Seat Depth 14"
  • Seat Height Range 16" - 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list