Skip Content
STOOL SHOPTECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOOL SHOPTECH

SHOPTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFD095PC550
  • Mfr. Model # 095PC550
  • UNSPSC # 56112106
  • CATALOGUE PAGE # 2143
  • Shipping Weight 12.0 lbs

Technical Specs

  • Includes Gas Lift
  • Number of Casters 5
  • Overall Depth 14"
  • Overall Height 20.5"
  • Seat Material Upholstered Foam
  • Series Shoptech
  • Overall Width 14"
  • Weight Capacity 250 lb.
  • Seat Width 14"
  • Seat Depth 14"
  • Cushion Thickness 2"
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 20-1/2"
  • Seat Color Black
  • Seat Height Min. 15"
  • Features Pneumatic Seat Height Adjustment, High Density Foam Upholstered Seat
  • Item Multi-Use Stool
  • Standards BIFMA
  • Caster Type Floor
  • Back Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list