!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAVY-DUTY TASK STOOL,GAS LIFT,5 CASTERS,19 X 20 IN SEAT/24 X 19 IN BACK,POLYURETHANE

HEAVY-DUTY TASK STOOL,GAS LIFT,5 CASTERS,19 X 20 IN SEAT/24 X 19 IN BACK,POLYURETHANE

SHOPTECH

HEAVY-DUTY TASK STOOL,GAS LIFT,5 CASTERS,19 X 20 IN SEAT/24 X 19 IN BACK,POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY-DUTY TASK STOOL,GAS LIFT,5 CASTERS,19 X 20 IN SEAT/24 X 19 IN BACK,POLYURETHANE

HEAVY-DUTY TASK STOOL,GAS LIFT,5 CASTERS,19 X 20 IN SEAT/24 X 19 IN BACK,POLYURETHANE

SHOPTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $558.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # HFD2000-12SK
  • Mfr. Model # 2000-12SK
  • UNSPSC # 56112106
  • CATALOGUE PAGE # 1053
  • Shipping Weight 28.78 lbs

Product Details

This heavy-duty, low-back task stool is multi-adjustable, with an injection-moulded polyurethane seat and back for comfort. This stool features pneumatic seat adjustment between 22 and 32 inches high and tilts forward and back. The backrest height and depth can adjust as well. This stool has five premium, hard-floor casters and a height-adjustable chromed foot ring.

Technical Specs

  • Item Low Back Task Stool
  • Nominal Seat Height Range 22 in to 32 in
  • Seat Height Min. 22" - 32"
  • Back Height 24 in
  • Seat Depth 19 in
  • Number of Casters 5
  • Back Tilt Backward Yes
  • Standards BIFMA
  • Seat Material Polyurethane
  • Weight Capacity 250 lbs.
  • Seat Height Max. 22" - 32"
  • Seat Width 20 in
  • Back Width 19 in
  • Back Tilt Forward Yes
  • Features Pneumatic Seat Height Adjustment, Height and Depth Adjustable Backrest
  • Includes Height Adjustable Chromed Footring, Standard with Premium Hard Floor Casters

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list