Skip Content
STOOL SHOPTECH SERIES H/DUTY IND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOOL SHOPTECH SERIES H/DUTY IND

SHOPTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFD2400
  • Mfr. Model # 2400
  • UNSPSC # 56112106
  • CATALOGUE PAGE # 2143
  • Shipping Weight 36.0 lbs

Product Details

Multi-adjustable heavy-duty industrial chairs with injection molded polyurethane seat and back for comfort.

Technical Specs

  • Colour Black
  • Item Armless Chair
  • Assembled Partially
  • Features Pneumatic Seat Height Adjustment, Height and Depth Adjustable Backrest
  • Includes Low Profile Glides
  • Base Steel Step Base
  • Seat Material Industrial Grade Vinyl
  • Weight Capacity 250 lb.
  • Seat Width 19-1/2"
  • Standards BIFMA
  • Seat Depth 19"
  • Back Width 17-1/2"
  • Back Height 16"
  • Back Tilt Backward Yes
  • Back Tilt Forward Yes
  • Number of Glides 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list