Skip Content
STOOL SHOPTECH SERIES H/DUTY IND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOOL SHOPTECH SERIES H/DUTY IND

SHOPTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFD2000-14
  • Mfr. Model # 2000-14
  • UNSPSC # 56112106
  • CATALOGUE PAGE # 2143
  • Shipping Weight 28.0 lbs

Product Details

Multi-adjustable heavy-duty industrial chairs with injection molded polyurethane seat and back for comfort.

Technical Specs

  • Colour Black
  • Item Low Back Posture Task Chair
  • Assembled Partially
  • Includes Standard with Premium Hard Floor Casters
  • Features Pneumatic Seat Height Adjustment, Backrest Height Adjustment, Infinite Position Backrest Angle Adjustment
  • Base 24"
  • Number of Casters 5
  • Seat Material Polyurethane
  • Weight Capacity 250 lb.
  • Seat Width 18"
  • Standards BIFMA
  • Seat Depth 17"
  • Back Height 12"
  • Back Width 16-1/2"
  • Seat Height Range 15" - 20"
  • Back Tilt Forward Yes
  • Back Tilt Backward Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list