Skip Content
STOOL HD SHOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOOL HD SHOP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFC1011
  • Mfr. Model # PRTFC1011
  • UNSPSC # 24101508
  • CATALOGUE PAGE # 2922
  • Shipping Weight 23.89 lbs

Product Details

Heavy-duty shop stool. 300 lb. capacity. 1 inch chrome steel frame with 18 inch diameter foot ring. 29 inch - 34 inch pneumatically adjustable seat height. Adjustable glides and back depth. 14 inch diameter seat and 12 inch x 6 inch back rest.

Technical Specs

  • Features Pneumatic Adjusting, Heavy Duty
  • Item Creeper
  • Load Capacity 300 lbs.
  • Width 14"
  • Height 34"
  • Frame Material Steel
  • Includes Stool Only
  • Length 44" (Height)
  • Number of Wheels None (Backpack/Handheld)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list