Skip Content
STOOL DRAFTING 24-34 IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOOL DRAFTING 24-34 IN BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1FAV3
  • Mfr. Model # 1FAV3
  • UNSPSC # 56112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Features Single Adjustment Lever
  • Item Drafting Chair
  • Weight Capacity 250 lb.
  • Standards ANSI/BIFMA
  • Seat Width 18"
  • Seat Depth 17"
  • Back Height 9-1/2"
  • Base Material Steel
  • Overall Width 27-1/2"
  • Number of Casters 5
  • Overall Depth 27-1/2"
  • Overall Height 44-1/4"
  • Seat Material Fabric
  • Caster Type Carpet
  • Back Material Fabric
  • Back Width 16-1/4"
  • Base Color Black
  • Number of Glides 0
  • Assembled/Unassembled Unassembled
  • Arm Style No Arms
  • Seat Color Black
  • Back Color Black
  • Seat Height Min. 24"
  • Seat Height Max. 34-1/4"
  • Back Material Family Fabric
  • Office Chair Style Drafting Chairs
  • Nominal Seat Height Range 24" - 34"
  • Back Color Family Black
  • Base Style 5-Star

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list