STONE SHARPENING FB14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STONE SHARPENING FB14

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN85570
  • Mfr. Model # 85570
  • UNSPSC # 23131514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Orange, Brown
  • Height 1/4"
  • Width 1"
  • Item Sharpening Stone
  • Length 4"
  • Grade Fine
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list