Skip Content
STONE REPLACEMENT FINE GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STONE REPLACEMENT FINE GRIT

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT2836DD
  • Mfr. Model # 2836DD
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 2949
  • Shipping Weight 0.28 lbs

Product Details

4 inch, 400 grit stone. Hone and remove glaze from engine cylinders from 2 inch to 7 inch (51 to 177 mm) in diameter. Adjust spring tension for positive cutting action and set diameter with spread limiter.

Technical Specs

  • Item Replacement Stones
  • Application Stones are for 2833 D Engine Cylinder Hone
  • Capacity #400 Grit
  • Colour Silver/Black
  • For Use With 2833 Engine Cylinder Hone
  • Length 4"
  • Number of Pieces 1
  • Material Steel/Abrasives
  • Type Stones
  • Size 4"
  • Characteristics Fine Grit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list