Skip Content
STONE RD FILE FF234 4X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STONE RD FILE FF234 4X3/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN86485
  • Mfr. Model # 86485
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Orange/Brown
  • Height 3/8"
  • Grade Fine
  • Shape Round
  • Length 4"
  • Item Sharpening File
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list