Skip Content
STONE MEDIUM INDIA 6X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STONE MEDIUM INDIA 6X1

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN86160
  • Mfr. Model # 86160
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Height 1"
  • Colour Orange/Brown
  • Item Sharpening File
  • Length 6"
  • Grade Medium
  • Abrasive Material Aluminum Oxide
  • Shape Square

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list