Skip Content
STONE GOUGE SHARPNING A/O FINE FS76 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STONE GOUGE SHARPNING A/O FINE FS76

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN87305
  • Mfr. Model # 87305
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Single Grit Gouge Sharpening Stone
  • Colour Orange/Brown
  • Length 6"
  • Abrasive Material Aluminum Oxide
  • Grade Fine
  • Width 3/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list