STONE FINE 1INX1INX6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STONE FINE 1INX1INX6IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN86155
  • Mfr. Model # 86155
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Orange/Brown
  • Height 1"
  • Item Sharpening File
  • Length 6"
  • Grade Fine
  • Shape Square
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list