Skip Content
Discontinued with Replacement
STONE CUP 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STONE CUP 6IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN25197
  • Mfr. Model # 25197
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs
Suggested Replacement Product
WHL 6 / 4-13/16X2X5/8-11 BLUEFIRE

Price: NA

Technical Specs

  • Item Flaring Cup Grinding Wheel
  • Thickness 2"
  • Max. RPM 6000
  • Grit 16
  • Specification AZ16-P
  • Wheel Type Type 11
  • Arbor Size 5/8"-11
  • Face Dia. 6"
  • Abrasive Material Zirconia Alumina/Aluminum Oxide Blend
  • Back Thickness 3/4"
  • Back Dia. 4-3/4"
  • Rim Thickness 1"
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Type Type 11
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 16

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List