Skip Content
STONE BENCH SHARP EXTRA-FINE 6 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STONE BENCH SHARP EXTRA-FINE 6 DIA

DMT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DDMD6E
  • Mfr. Model # D6E
  • UNSPSC # 27111908
  • CATALOGUE PAGE # 166
  • Shipping Weight 1.0 lbs

Product Details

6-diamond sharp bench stone. DMT(R) precision flat, Dia-Sharp(R) bench stone is well suited for small contact area and pointed tools. Dimensions: 152 L x 51 W x 6 H inches. Extra fine grit. Assures consistent even sharpening.

Technical Specs

  • Grit Extra Fine

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list