Skip Content
STONE BENCH FINE INDIA 5/8X2X5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STONE BENCH FINE INDIA 5/8X2X5IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN85600
  • Mfr. Model # 85600
  • UNSPSC # 23131514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Height 5/8"
  • Colour Orange/Brown
  • Item Single Grit Benchstone
  • Length 5"
  • Width 2"
  • Grade Fine
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list