STONE BENCH DIA 6 X 2  MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STONE BENCH DIA 6 X 2 MEDIUM

LANSKY SHARPENERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LSHLDB6M
  • Mfr. Model # LDB6M
  • UNSPSC # 27111908
  • CATALOGUE PAGE # 167
  • Shipping Weight 0.64 lbs

Product Details

Lansky bench stones are designed for expert knife and tool care. All Lansky Diamond Benchstones feature a full edge-to-edge diamond grit surface for quicker, more efficient sharpening.

Technical Specs

  • Item Diamond Bench stone
  • Grit Medium
  • Application Knife Sharpening, Wood Working Tool Care
  • Type Diamond

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list