Skip Content
STONE 8X2X2 S/C C24R HAND BRCK BF28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STONE 8X2X2 S/C C24R HAND BRCK BF28

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN87845
  • Mfr. Model # 87845
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 577
  • Shipping Weight 1.0 lbs

Product Details

Fluted hand rubbing brick is manufactured with extra coarse silicone carbide abrasives. Typically used by masons and stone works for rubbing down concrete and removing mold marks.

Technical Specs

  • Item Fluted Hand Rubbing Bricks
  • Colour Gray
  • Width 2"
  • Height 2"
  • Length 8"
  • Grit 24
  • Grade Coarse
  • Abrasive Material Silicon Carbide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list