Skip Content
STONE 8X2X1 S/C MED BENCH MJB8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

STONE 8X2X1 S/C MED BENCH MJB8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN85520
  • Mfr. Model # 85520
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 576
  • Shipping Weight 1.2 lbs

Product Details

Single grit crystolon abrasive benchstone is a fast cutting stone. Features premium silicone carbide abrasive, ideal for general sharpening of cutting tools, and fast stock removal for quick edge shaping with minimal loading.

Technical Specs

  • Height 1"
  • Length 8"
  • Item Sharpening Stone
  • Width 2"
  • Grade Fine

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list