STONE 6X2X1 S/C FIN BENCH FJB6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STONE 6X2X1 S/C FIN BENCH FJB6

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN85500
  • Mfr. Model # 85500
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 576
  • Shipping Weight 0.87 lbs

Product Details

Single grit crystolon abrasive benchstone is a fast cutting stone. Features premium silicone carbide abrasive, ideal for general sharpening of cutting tools, and fast stock removal for quick edge shaping with minimal loading.

Technical Specs

  • Item Sharpening Stone
  • Height 1"
  • Length 6"
  • Width 2"
  • Grade Fine

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list