Skip Content
STONE 6X2X1/4 D220 DIAMOND BENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STONE 6X2X1/4 D220 DIAMOND BENCH

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN68082
  • Mfr. Model # 68082
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 576
  • Shipping Weight 0.935 lbs

Product Details

Ideal for all your large and small tool sharpening and finishing needs. Fast, even blade and tool edge sharpening. Easily lubricated with water, but oil may be used. Stackable: the stones firmly stack on top of each other. Coarse, 220 grit. Size 6 inches long x 2 inches wide x 1/4 inches high.

Technical Specs

  • Item Sharpening Stones
  • Height 1/4"
  • Colour Blue
  • Length 6"
  • Width 2"
  • Grade Very Fine
  • Grit 220
  • Abrasive Material Diamond

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list