STONE 6X1/2 A/O MED TRIAN FLE MF146 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STONE 6X1/2 A/O MED TRIAN FLE MF146

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN86280
  • Mfr. Model # 86280
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Sharpening File
  • Colour Orange/Brown
  • Height 1/2"
  • Length 6"
  • Shape Triangle
  • Grade Medium
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list