Skip Content
STONE 4X1RND S/C CRS/FIN BENCH JB64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STONE 4X1RND S/C CRS/FIN BENCH JB64

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN85435
  • Mfr. Model # 85435
  • UNSPSC # 23131514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Combination Grit Bench Stone
  • Colour Gray
  • Width 1"
  • Length 4"
  • Abrasive Material Silicon Carbide
  • Grade Coarse, Fine

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list