STONE 4X1/4 A/O FIN TRIAN FLE FF114 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STONE 4X1/4 A/O FIN TRIAN FLE FF114

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN86230
  • Mfr. Model # 86230
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 576
  • Shipping Weight 0.1 lbs

Product Details

India square abrasive files are ideal when a close tolerance is more important than the speed of cut.

Technical Specs

  • Colour Orange, Brown
  • Height 1/4"
  • Item Abrasive Files
  • Length 4"
  • Width 1/4"
  • Grade Fine
  • Shape Triangle
  • Abrasive Material Aluminum Oxide
  • Packaged In Box of 5

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list