Skip Content
STONE 4X1/4 A/O CRS SQRE FILE CF14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STONE 4X1/4 A/O CRS SQRE FILE CF14

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN86075
  • Mfr. Model # 86075
  • UNSPSC # 31191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Length 4"
  • Height 1/4"
  • Grade Coarse
  • Item Abrasive Files
  • Packaged In Box of 5
  • Shape Square
  • Width 1/4"
  • Series CF14
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list