Skip Content
STONE 4X1/2 S/C MED SQRE FILE MJF44 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STONE 4X1/2 S/C MED SQRE FILE MJF44

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN86045
  • Mfr. Model # 86045
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 576
  • Shipping Weight 0.4 lbs

Product Details

The Crystolon square abrasive file is a fast acting silicon carbide product. Crystolon files are designed for use where moderate tolerances are acceptable.

Technical Specs

  • Colour Gray
  • Height 1/2"
  • Length 4"
  • Item Abrasive Files
  • Width 1/2"
  • Grade Medium
  • Series MFJ44
  • Shape Square
  • Abrasive Material Silicon Carbide
  • Packaged In Box of 5

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list