STONE 4DI X1-1/2 MACHINE KNIFE JB74 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STONE 4DI X1-1/2 MACHINE KNIFE JB74

NORTON

Web Price : $64.09 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN87570
  • Mfr. Model # 87570
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 577
  • Shipping Weight 1.2 lbs

Product Details

Silicone carbide machine knife stones offer both a coarse and fine side for sharpening and honing paper and cloth cutting knives and planer knives on the machine. The groove around the middle of the stone protects fingers and provides a secure hold.

Technical Specs

  • Colour Gray
  • Item Machine Knife Stone
  • Height 1-1/2"
  • Length 4"
  • Width 1-1/2"
  • Grade Coarse, Fine
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list