!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STOKOLAN LIGHT GEL 100ML

STOKOLAN LIGHT GEL 100ML

DEB STOKO

STOKOLAN LIGHT GEL 100ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOKOLAN LIGHT GEL 100ML

STOKOLAN LIGHT GEL 100ML

DEB STOKO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DEBSGE100ML
  • Mfr. Model # SGE100ML
  • UNSPSC # 53131607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Hand Lotion
  • Hygiene Series Deb Stoko
  • Packaging Type Tube
  • Size 100 mL
  • Formula Glycerin, Urea
  • Colour White
  • Hygiene Product Grouping Hand and Body Moisturizer
  • Requires Dispenser No
  • Hygiene Form Gel
  • Hygiene Properties Silicon-Free
  • Fragrance Fresh
  • Uses Dispenser No

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list