Skip Content
STOKOLAN CLASSIC 30ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOKOLAN CLASSIC 30ML

DEB STOKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBSCL30ML
  • Mfr. Model # SCL30ML
  • UNSPSC # 53131607
  • CATALOGUE PAGE # 1720
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour White
  • Size 30 mL
  • Fragrance Fresh
  • Packaging Type Tube

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list