Skip Content
STOKODERM PROTECT PURE 30ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOKODERM PROTECT PURE 30ML

DEB STOKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBUPW30ML
  • Mfr. Model # UPW30ML
  • UNSPSC # 53131607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Size 30 mL
  • Colour Light Yellow
  • Fragrance Unscented
  • Packaging Type Tube
  • Hygiene Form Paste

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list