Skip Content
STOKODERM ADVANCED 100ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOKODERM ADVANCED 100ML

DEB STOKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBSDA100ML
  • Mfr. Model # SDA100ML
  • UNSPSC # 53131607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.96 lbs

Technical Specs

  • Colour Beige
  • Size 100 mL
  • Fragrance Fresh
  • Packaging Type Tube
  • Hygiene Form Paste

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list