STOCK DIE DS9 8X3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STOCK DIE DS9 8X3IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF222-67229
  • Mfr. Model # 222-67229
  • UNSPSC # 27112805
  • CATALOGUE PAGE # 535
  • Shipping Weight 1.0 lbs

Product Details

Die stock. O.D. capacity 3 inches, overall length 40 inches.

Technical Specs

  • Application Hold Round Adjustable Dies with Three Adjusting Screws
  • Item Round Die Stock
  • Outside Dia. (In.) 3
  • Material High Speed Steel
  • Size #8

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list