Skip Content
STOCK DIE DS3 3X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOCK DIE DS3 3X1IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF222-67224
  • Mfr. Model # 222-67224
  • UNSPSC # 27112805
  • CATALOGUE PAGE # 535
  • Shipping Weight 0.45 lbs

Product Details

Die stock handle for round dies. Die stock No. 3 and outside diameter of die is 1 inch.

Technical Specs

  • Outside Dia. (In.) 1
  • Size #3
  • Application Holds Round Adjustable Dies with Three Adjusting Screws
  • Material High Speed Steel
  • Item Round Die Stock
  • Includes #3
  • Number of Pieces 1

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list