Skip Content
STOCK 12 BIN #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOCK 12 BIN #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM330-95
  • Mfr. Model # 330-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

Produced of prime cold rolled steel and will not warp, twist or sag. Racks are modular and can be stacked and bolted together to create higher capacity storage systems. Finished in durable, gray powder coat which is rust and corrosion resistant and four t

Technical Specs

  • Finish Powder Coated
  • Gauge 20 - 26
  • Colour Gray
  • Material Prime Cold Rolled Steel-Interlocking and Welded Construction
  • Item Pigeonhole Bin Unit
  • Overall Height 23-7/8"
  • Overall Depth 12"
  • Total Number of Bins 12
  • Bin Depth 11-7/8"
  • Overall Width 33-3/4"
  • Bin Height 6-5/8"
  • Bin Width 8"
  • Load Capacity 36 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list