Skip Content
STOBE,WALL MOUNT,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STOBE,WALL MOUNT,WHITE

SYSTEM SENSOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14N224
  • Mfr. Model # 14N224
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Depth (In.) 2-1/2
  • For Use With Fire Alarm Panel
  • Ambient Temp. Limits (F) 32 Degrees - 120 Degrees
  • Finish White
  • Height (In.) 5-5/8
  • Includes Universal Mounting Plate
  • Humidity Range (% RH) 10-93
  • Length (In.) 4-3/4
  • Item Strobe
  • Width (In.) 4-3/4
  • Alarm Current 66ma-210ma (DC Max)
  • Flash (Candela) 15-115 Selectable
  • Mounting Wall
  • Voltage 12-24V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list