Skip Content
STN 8X2X3/4 HRD ARK UFINE BENCH HB8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STN 8X2X3/4 HRD ARK UFINE BENCH HB8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN85665
  • Mfr. Model # 85665
  • UNSPSC # 23131514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Translucent White
  • Height 3/4"
  • Item Single Grit Benchstone
  • Length 8"
  • Grade Ultra Fine
  • Width 2"
  • Abrasive Material Arkansas

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list