Skip Content
STN 5X2X3/4 S/C CRS/FIN BENCH JB45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STN 5X2X3/4 S/C CRS/FIN BENCH JB45

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN85445
  • Mfr. Model # 85445
  • UNSPSC # 23131514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Gray
  • Height 3/4"
  • Item Combination Grit Bench Stone
  • Length 5"
  • Grade Coarse, Fine
  • Width 2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list