Skip Content
STN 4X3/8 A/O FIN TRIANG FILE FF134 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STN 4X3/8 A/O FIN TRIANG FILE FF134

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN86245
  • Mfr. Model # 86245
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Orange/Brown
  • Item Sharpening File
  • Height 3/8"
  • Length 4"
  • Shape Triangle
  • Grade Fine
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list