Skip Content
STN 4X1/2 AO/ MED ROUND FILE MF244 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STN 4X1/2 AO/ MED ROUND FILE MF244

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN86505
  • Mfr. Model # 86505
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Orange/Brown
  • Height 1/2"
  • Item Sharpening File
  • Grade Medium
  • Length 4"
  • Abrasive Material Aluminum Oxide
  • Shape Round

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list