Skip Content
STL RULE FLXBL 6IN 32/64THS/0.5/1MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STL RULE FLXBL 6IN 32/64THS/0.5/1MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KY13
  • Mfr. Model # 4KY13
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 693
  • Shipping Weight 1.0 lbs

Product Details

Flexible steel rule, inch amd metric, graduations 1 mm and 0.5 mm, 32nds and 64ths, length 6 in., blade width 13 mm, thickness 0.4 mm, material of construction tempered hardened steel, finish non-glare satin chrome, resists rust and wear, markings microfine graduations.

Technical Specs

  • Item Flexible Rule
  • Graduations 32nds, 64ths, 1/2 mm, 1 mm
  • Finish Non-Glare Satin Chrome
  • Length (In.) 6
  • Length (mm) 150
  • Material Hardened and Tempered Steel
  • Width (mm) 13.0
  • Construction Tempered Hardened Steel
  • Width (In.) 1/2
  • Markings Microfine Graduations
  • Graduation Type 31

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list